- Home
- Products
- Stego
-
02524.0-05Stego Lighting, SL 025 RACK MOUNT SeriesItem Number02524.0-05MFG Item Number02524.0-05SeriesSL 025 RACK MOUNTProduct DescriptionRack Light, 120VAC, On/Off Switch,Specifications
Specifications Operating Voltage 120 VAC Nominal Voltage 120 VAC Power Consumption 11 W Mounting Type Rack Mount Switch Type On/Off Switch Integrated Receptacle Yes Lamp Type Compact Fluorescent Luminosity 900 Lm Housing Material Plastic Operating Temp Range (F) -4-122 °F IP Rating IP20 Protection Class I (Grounded) -
02527.0-02Stego Lighting, SL 025 RACK MOUNT SeriesItem Number02527.0-02MFG Item Number02527.0-02SeriesSL 025 RACK MOUNTProduct DescriptionRack Light, 230VAC, On/Off Switch,Specifications
Specifications Operating Voltage 230 VAC Nominal Voltage 240 VAC Power Consumption 11 W Mounting Type Rack Mount Switch Type On/Off Switch Integrated Receptacle No Lamp Type Compact Fluorescent Luminosity 900 Lm Housing Material Plastic Operating Temp Range (F) -4-122 °F IP Rating IP20 Protection Class II (Double Insulated)
Shop By
Close
Shopping Options
Manufacturer
Nominal Voltage
Operating Voltage
Product Series
Protection Class
Integrated Receptacle